1 in. Duct Liner in Black Rubber
1 in. Duct Liner in Black Rubber
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 59 ft
- Material:
- Rubber
- Thickness:
- 1 in
- Width:
- 50 in