Elgen Manufacturing
10 in. Duct Round Takeoff Galvanized Steel in Round Duct
Part #ESF1085HD | Item #4531387 | Manufacturer Part #SF1085-HD
Call for Pricing
EACH
Diameter:
10 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
ASTM Specifications: ASTM A653 CS Type B
Diameter: 10 in
Duct Shape: Round
Gauge: 26
Height: 12-3/4 in
Length: 16 in
Material: Galvanized Steel
Width: 6-3/4 in