13/16 in. x 20 ft. 14 Gauge Slot Strut
13/16 in. x 20 ft. 14 Gauge Slot Strut
Frequently Purchased Together
Product Details
Specifications
- FM Approved:
- No
- Gauge (metal):
- 14 ga
- Length:
- 20 ft
- Strut Type:
- Slotted Channel
- UL Listed:
- No
- Width:
- 13/16 in