14 in. Galvanized Steel Saddle in Round Duct

You last purchased this on
 
Elgen Manufacturing

14 in. Galvanized Steel Saddle in Round Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elgen Manufacturing

14 in. Galvanized Steel Saddle in Round Duct

  • Fast #
  • Part #ESFR01051HD
  • Item #5095740
  • Manufacturer Part #SFR0105HD1416
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
14 in
Fits Pipe Size:
16 in
Gauge (metal):
24 ga
Length:
16 in
Material:
Steel
Vent Duct Shape:
Round