14 x 14 in. Press-on Galvanized Steel Hinged Access Door

You last purchased this on
 
Elgen Manufacturing

14 x 14 in. Press-on Galvanized Steel Hinged Access Door

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elgen Manufacturing

14 x 14 in. Press-on Galvanized Steel Hinged Access Door

  • Fast #
  • Part #EAD1385
  • Item #4878548
  • Manufacturer Part #AD1385
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653, ASTM C1071, ASTM G21
Coating:
Galvanized
Gauge (metal):
24 ga
Length:
14 in
Material:
Steel
UL Listed:
UL 94HFI
Width:
14 in