4-1/10 in. Stainless Steel Aluminum 16 ga Duct Connector (Box of 250)
4-1/10 in. Stainless Steel Aluminum 16 ga Duct Connector (Box of 250)
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653
- Gauge (metal):
- 16 ga
- Length:
- 4-1/10 in
- Material:
- Stainless Steel, Aluminum
- Material Type:
- 304, 316
- Package Quantity:
- Box of 250