24 in. Shrink Wrap

Part #EPF0010  |  Item #7003884  |  Manufacturer Part #PF0010

Call for Pricing EACH

Width:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Length: 200 ft

Material: [Rubber, Plastic]

Material Type: Polyethylene

Product Type: Duct Wrap

Width: 24 in