6 in. Damper Sleeve with Standoff
6 in. Damper Sleeve with Standoff
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets SMACNA requirements - 2005 3rd edition section 4.8 figure 4-6
- Made from one piece of metal
- Welded seam for added strength and low leakage
- Bead and crimp on one side
- Union made yellow label
- Pressure rating +40" water gauge
Documents
Specifications
- Application:
- Residential
- Coating:
- Galvanized
- Diameter:
- 6 in
- Gauge (metal):
- 24 ga
- Height:
- 9-1/4 in
- Material:
- Aluminum, Stainless Steel
- Product Type:
- Damper Sleeve
- UL Listed:
- No