8 in. Duct Round Takeoff Aluminum and Galvanized Metal Round to Rectangular
8 in. Duct Round Takeoff Aluminum and Galvanized Metal Round to Rectangular
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653 CS Grade B
- Coating:
- Galvanized
- Diameter:
- 8 in
- Gauge (metal):
- 26 ga
- Height:
- 11-3/4 in
- Length:
- 6 in
- Material:
- Aluminum, Metal
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 12 in