1/4 in. Stainless Steel Full Port NPT 2000# Fire-Tite Vall Valve w/PTFE Seats
Eliminator™ 1/4 in. Stainless Steel Full Port NPT 2000# Fire-Tite Vall Valve w/PTFE Seats
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self relieving seat technology
- Patented stem seal technology
- Robust engineering design
- Low fugitive emissions
- Very long service life
- Bi-directional in hazardous media service
- High quality
- ISO compliant bonnet
- Automatable
- Bubble tight shut off
Specifications
- API:
- API 598, API 607, API 608
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-351 Type CF8M
- Collection:
- Eliminator™
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 2-4/25 in
- MSS:
- MSS SP-25
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, PTFE
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - High:
- 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Cold Working Pressure
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Live-loaded
- Valve Type:
- Ball Valve
- Weight:
- 1 lb
- Width:
- 1-1/5 in