66 x 33-1/2 in. Soaker Drop-In Bathtub with Center Drain in Biscuit Gloss
Elise 66 x 33-1/2 in. Soaker Drop-In Bathtub with Center Drain in Biscuit Gloss
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Air jets include built-in, anti-return check valves for hygienic operation.
- Whisper-quiet heated blower fosters comfort.
- Multipleair jets are strategically placed for comfort and maximum therapeutic benefit.
- This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
- All Boutique Collection tubs are handcrafted with pride in the USA
- In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
- Ceramic heating element provides efficient operation.
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1
- Bathtub Shape:
- Oval
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 90 gal
- Collection:
- Elise
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit Gloss
- Configuration:
- Whirlpool
- Depth:
- 19 in
- Drain Location:
- Center
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 23 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Engineered Solid Stone™
- NSF Certified:
- No
- Number of Jets:
- 20
- Origin:
- Domestic
- Overall Length:
- 66 in
- Overall Width:
- 33-1/2 in
- Shape:
- Oval
- Size:
- 66 in x 33-1/2 in
- UL Listed:
- Yes
- Volts:
- 110V