70 in. 1-Light Incandescent Pendant in Bellwether Copper
70 in. 1-Light Incandescent Pendant in Bellwether Copper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Bellwether Copper
- Diameter:
- 14 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 70 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 14 in