1-Light Outdoor Wall Sconce in Hazelnut Bronze
Bianca 1-Light Outdoor Wall Sconce in Hazelnut Bronze
Frequently Purchased Together
Product Details
- The glass is carefully curved to match the frame’s profile which is finished in hazelnut bronze or aged zinc
- The Bianca collection exhibits slender lines and curved seeded glass to provide a fresh update to outdoor settings
Specifications
- ADA Compliant:
- No
- Collection:
- Bianca
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Hazelnut Bronze
- Depth:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Craftsman, Mission, Southwestern, Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 8 in