13 in. 1-Light Outdoor Wall Sconce in Hazelnut Bronze

You last purchased this on
 
Elk Home

Bianca 13 in. 1-Light Outdoor Wall Sconce in Hazelnut Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elk Home

Bianca 13 in. 1-Light Outdoor Wall Sconce in Hazelnut Bronze

  • Fast #
  • Part #E451441
  • Item #5124673
  • Manufacturer Part #45144/1
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Hazelnut Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The Bianca collection exhibits slender lines and curved seeded glass to provide a fresh update to outdoor settings
  • The glass is carefully curved to match the frame’s profile which is finished in hazelnut bronze or aged zinc
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bianca
Color Finish Category:
Bronze Tones
Color Finish Name:
Hazelnut Bronze
Depth:
7 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
13 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Craftsman, Mission, Southwestern, Transitional
Material:
Aluminum, Glass
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
60 W
Width:
6 in