25 in. 4-Light Medium E-26 Ceiling Mount Chandelier in Oil Rubbed Bronze
Diffusion 25 in. 4-Light Medium E-26 Ceiling Mount Chandelier in Oil Rubbed Bronze
Product Details
- The centerpiece of the Diffusion collection is the smooth look of designer glass modernized through a softly diffusing organza drum shade
- The clean and simplistic metalwork supplies a complementing tone to the shade
Specifications
- Collection:
- Diffusion
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 25 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Fabric, Glass, Metal
- Number of Lights:
- 4
- Number of Tiers:
- 1
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 24 in