10 in. 100 W 1-Light Medium Pendant in Satin Nickel
Geologic 10 in. 100 W 1-Light Medium Pendant in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Individuality is what defines this exquisite line of hand blown glass
- Each piece is meticulously hand blown with up to three layers of uncompromising beauty and style
Specifications
- Collection:
- Geologic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 6 in
- Dimmable:
- Yes
- Glass Type:
- Multi-Color
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Country, Cottage, Contemporary, Farmhouse, Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Overall Height:
- 83 in
- UL Listed:
- Yes
- UPC:
- 748119000640
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6 in