21 in. 180W 3-Light Medium E-26 Vanity Fixture with Clear Glass in Oil Rubbed Bronze
Jaelyn 21 in. 180W 3-Light Medium E-26 Vanity Fixture with Clear Glass in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Jaelyn
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 180 W
- Width:
- 21 in