60W 1-Light Wall Sconce in Silver Leaf
Martique 60W 1-Light Wall Sconce in Silver Leaf
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Martique
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Leaf
- Depth:
- 5 in
- Diameter:
- 12 in
- Energy Star Compliant:
- No
- Height:
- 23 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 8 in