100W 1-Light Medium E-26 Incandescent Extension Sconce in Textured Matte Black
Meditterano 100W 1-Light Medium E-26 Incandescent Extension Sconce in Textured Matte Black
Frequently Purchased Together
Product Details
Product Details
- The tapering rectangular design of the Meditterano collection provides transitional styling through its clean lines and clear seeded glass
Specifications
- ADA Compliant:
- No
- Collection:
- Meditterano
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Industrial, Modern Farmhouse, Southwestern, Transitional
- Material:
- Cast Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 7 in