60 W 6-Light Candelabra Chandelier in Polished Nickel
Pembroke 60 W 6-Light Candelabra Chandelier in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Choose from a polished nickel finish with light silver drum shades or brushed antique brass with light tan shades
- Unique in form, the Pembroke collection features a concave arm design for a distinct appearance
Documents
Specifications
- Application:
- Indoor
- Collection:
- Pembroke
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 31 in
- Dimmable:
- Yes
- Height:
- 31 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Fabric, Metal
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Watts:
- 60 W
- Width:
- 31 in