24 in. Decorative Mirror in Clear
Rangely 24 in. Decorative Mirror in Clear
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Rangely
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 1 in
- Height:
- 24 in
- Length:
- 24 in
- Material:
- Glass
- Product Type:
- Rectangular Mirror
- Width:
- 36 in