6-Light Medium E-26 Base Chandelier in Brushed Nickel and Silvered Graphite
Slatington 6-Light Medium E-26 Base Chandelier in Brushed Nickel and Silvered Graphite
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Slatington
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel/Silvered Graphite
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Material:
- Metal
- Number of Lights:
- 6
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 22 in