3.2W Dimmable LED Bulb

You last purchased this on
 
Elk Home

3.2W Dimmable LED Bulb

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elk Home

3.2W Dimmable LED Bulb

  • Fast #
  • Part #EG9LED
  • Item #7966704
  • Manufacturer Part #G9-LED
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Indoor
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
18 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
2 in
Light Bulb Base Type:
G9 Double Loop
Light Bulb Shape Code:
G9
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Contemporary, Industrial, Modern, Urban
Lumens:
320
Material:
Ceramic, Glass
NSF Certified:
No
Number of Lights:
1
Origin:
Global
UL Listed:
No
Volts:
120V
Watts:
3.2 W
Weight:
0.25 lb
Width:
1/2 in