100W 1-Light Medium E-26 Extension Sconce in Hazlenut Bronze
Barrington Gate 100W 1-Light Medium E-26 Extension Sconce in Hazlenut Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Barrington Gate
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Hazelnut Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Designer Water
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 7 in