3-Light Vanity Light in Satin Nickel
Bryant 3-Light Vanity Light in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Bryant
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 6 in
- Energy Star Compliant:
- No
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Glass, Metal
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 23 in