16 in. Framed Oval Mirror in Clear

You last purchased this on
 
Elk Home

Chardon™ 16 in. Framed Oval Mirror in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elk Home

Chardon™ 16 in. Framed Oval Mirror in Clear

  • Fast #
  • Part #EH11407
  • Item #4345637
  • Manufacturer Part #114-07
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Chardon™
Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
1 in
Diameter:
32 in
Height:
24 in
Installation Type:
Wall Mount
Material:
Glass
Width:
16 in