Elkay

1-1/16 in. Round Push Button

Part #E45662C  |  Manufacturer Part #45662C

Fitting Sizes:

1-1/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: 4405 Wall Mounted Tubular Fountain

Color Finish: Chrome Plated

Color Finish Category: Chromes

Fitting Sizes: 1-1/16 in

Height: 937/1000 in

Length: 1-22/25 in

Material: Metal

NSF Certified: No

Origin: Global

Package Quantity: 1

Product Type: Push Button

Side Spray: No

Width: 1-22/25 in