1 gpm Regulator Kit

Part #E98678C  |  Item #4346384  |  Manufacturer Part #98678C

$39.00 EACH

Flow Rate:

1 gpm
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Color Finish: Charcoal

Color Finish Category: Greys

Flow Rate: 1 gpm

GSA Approved: No

IAPMO Listed: No

Material: Stone

Material Type: Quartz

NSF Certified: No

Number Of Bowls: 1

Origin: Domestic

Product Type: Regulator Kit

Side Spray: No

Sink Installation Type: Undermount

Style: Traditional