19 x 23 in. Rectangular Wall Mount Bathroom Sink in Buffed Satin

You last purchased this on
 
Elkay

Sturdibilt® 19 x 23 in. Rectangular Wall Mount Bathroom Sink in Buffed Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Sturdibilt® 19 x 23 in. Rectangular Wall Mount Bathroom Sink in Buffed Satin

  • Fast #
  • Part #EWCL1923OSD1
  • Item #1680036
  • Manufacturer Part #WCL1923OSD1
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Buffed Satin Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Uniform lustrous satin finish.
  • 1-3/4" coved corners, 2½" apron, front and sides, and 2½" high backsplash.
  • 18-gauge, Type 304 stainless steel.
  • Furnished with wall hanger and integral stainless steel support brackets.
  • Drain placement provides more usable space on the bottom of the sink.
  • 1-5/8" drain opening.
  • Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Wide top deck with raised rim.
  • KIT INCLUDES: WLC1923 sink and one LKAD174LO drain; save time having to purchase each piece separately.
  • Product is ADA compliant when properly installed.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.2
Application:
Commercial
Basin Depth:
4 in
Basin Length:
16 in
Basin Width:
13-1/2 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Collection:
Sturdibilt®
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Depth:
4 in
Drain Location:
Rear Center
Drain Opening:
1-1/2 in
GSA Approved:
No
Gauge (metal):
18 ga
Height:
9 in
IAPMO Listed -:
No
Length:
19 in
Material Type:
304
NSF:
NSF 2
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Domestic
Overflow Included:
No
Shape:
Rectangular
Sink Bowl Size:
13-1/2 in x 16 in
Sink Depth:
9 in
Sink Installation Type:
Wall Mount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Thickness:
0.0460 in
Volts:
115V
Watts:
260 W
Width:
23 in