11-1/8 in. Water Filter Kit

Part #ELF2  |  Item #2905981  |  Manufacturer Part #LF2

$68.25 EACH

Height:

11-1/8 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Aqua Sentry Retrofit Filter Kit for unfiltered Elkay drinking solution products (Coolers + Fountains).
  • Filter should be replaced every 500 gallons or 6 months after installation.
  • Equipped with Quick-Disconnect fittings on each end of the in-line filter.
  • Designed to reduce cysts such as cryptosporidium and giardia, lead, particles and chlorine. Also reduces odors and discoloration from incoming water.
  • Filter is certified to NSF 42 and 53 for cyst, lead, atrazine, lindane, particulate class 1, chlorine, taste and odor reduction.

Specifications

ADA Compliant: No

Application: [Healthcare, Hospitality, Office]

Diameter: 3-1/4 in

Height: 11-1/8 in

Length: 2-1/10 in

NSF Certified: Yes

NSF Specifications: [NSF 42, NSF 53]

Origin: Global

Side Spray: No

Type: ELF2

Water Outlet Connection Size: 1/4 in

Width: 2-1/10 in