Elkay

1/2 in. Sweat Union Mixing Valve

Part #ELK723  |  Manufacturer Part #LK723

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASSE Standards: ASSE 1016

End Connection 1: Sweat Union

End Connection 2: Sweat Union

End Connections: Sweat Union

Flow Rate: 2 gpm

Material: Brass

Maximum Temperature: 120

NSF Certified: No

Origin: Global

Side Spray: No

Valve Size: 1/2 in

Valve Type: Mixing Valve