Manual 10-1/4 in. 1 Piece Screwdriver
Manual 10-1/4 in. 1 Piece Screwdriver
Frequently Purchased Together
Product Details
- Special self-aligning head design gives a secure fit
- Durable steel body
- Long 10-1/4" shank for hard-to-reach spaces
- Compatible with Elkay brand sinks and other brands with similar drop-in installation
Specifications
- ADA Compliant:
- No
- Application:
- Multi-Family, Residential
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Handle Length (in):
- 3-7/16 in
- Handle Material:
- Plastic
- Height:
- 453/500 in
- Length:
- 13-701/1000 in
- Magnetic:
- No
- Material:
- Plastic, Steel
- Number of Bowls:
- 2
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Accessory
- Shaft Length:
- 10-1/4 in
- Side Spray:
- No
- Sink Installation Type:
- Farmhouse
- Style:
- Traditional
- Tool Type:
- Screwdriver
- Weight:
- 0.4 lb
- Width:
- 453/500 in