15-13/16 x 12-1/6 in. Wire Sink Rack with Drain Opening Stainless Steel

You last purchased this on
 
Elkay

15-13/16 x 12-1/6 in. Wire Sink Rack with Drain Opening Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

15-13/16 x 12-1/6 in. Wire Sink Rack with Drain Opening Stainless Steel

  • Fast #
  • Part #ELKWOBG1618SS
  • Item #3021897
  • Manufacturer Part #LKWOBG1618SS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential, Multi-Family
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
1 in
Length:
14-31/50 in
Material:
Stainless Steel
Number of Bowls:
1
Origin:
Global
Product Type:
Accessory
Side Spray:
No
Sink Installation Type:
Drop-in, Undermount
Thickness:
1 in
Weight:
1.5 lb
Width:
16-31/50 in