15-15/16 x 15 x 1-1/4 in. Stainless Steel Bottom Grid

You last purchased this on
 
Elkay

15-15/16 x 15 x 1-1/4 in. Stainless Steel Bottom Grid

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

15-15/16 x 15 x 1-1/4 in. Stainless Steel Bottom Grid

  • Fast #
  • Part #ELKOBG1718SS
  • Item #7598012
  • Manufacturer Part #LKOBG1718SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Corrosion resistant: Constructed of solid stainless steel to resist corrosion
  • Protects sink bottom: Specially designed feet protect sink bottom to keep it looking great
  • Custom sized: Designed to cover the bottom of specific Elkay sink bowls
  • Increase functionality: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier
  • Convenient drain opening: Properly positioned opening provides easy access to drain or disposer
  • Dishwasher safe: Fits inside the dishwasher for convenient cleaning
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Height:
1-1/4 in
Length:
15 in
Material:
Stainless Steel
Number of Bowls:
1
Origin:
Global
Product Type:
Bottom Grid
Shape:
Rectangular
Side Spray:
No
Sink Installation Type:
Drop-in
Size:
15-15/16 in x 15 in
Style:
Traditional
Weight:
1.5 lb
Width:
15-15/16 in