18 x 24 in. 300 Stainless Steel and Galvanized Steel Underbar Beer Drainer Stand with Galvanized Steel Legs
18 x 24 in. 300 Stainless Steel and Galvanized Steel Underbar Beer Drainer Stand with Galvanized Steel Legs
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial, Drainage
- Coating:
- Galvanized
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Gauge (metal):
- 16 ga
- Height:
- 36 in
- Length:
- 18 in
- Material:
- Steel, Stainless Steel
- Material Type:
- 300
- NSF Certified:
- Yes
- Product Type:
- Beer Drainer, Leg
- Width:
- 24 in