2-Hole Deckmount Handwash Centerset Faucet with Double Wristblade Handle and 8 in. Spout Reach in Polished Chrome
2-Hole Deckmount Handwash Centerset Faucet with Double Wristblade Handle and 8 in. Spout Reach in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lead-free compliant: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products
- Low flow: Includes water-saving features
- ADA compliant: Faucet is ADA compliant
- 2 faucet holes: Faucet designed to be installed using two faucet holes
- 4 in hole spread faucets designed to be installed using 4 in hole spread
- Includes two aerators comes installed with 1.5 gpm water saving aerator optional 2.2 gpm aerator insert included
- Solid brass construction: Built for long-term durability
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection:
- MNPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 14-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Height:
- 16-3/16 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 16 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-1/2 in
- Spout Reach:
- 8 in
- Spout Type:
- High Arc
- Style:
- Traditional
- Trim Only:
- No
- Volts:
- 115V
- WaterSense Labeled:
- No
- Watts:
- 370 W
- Width:
- 9-1/2 in