20 x 19 in. 300 Stainless Steel and Galvanized Steel Underbar Front Angle Filler with Galvanized Steel

You last purchased this on
 
Elkay

20 x 19 in. 300 Stainless Steel and Galvanized Steel Underbar Front Angle Filler with Galvanized Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

20 x 19 in. 300 Stainless Steel and Galvanized Steel Underbar Front Angle Filler with Galvanized Steel

  • Fast #
  • Part #EUBCFR20X1945X
  • Item #7368210
  • Manufacturer Part #UB-CFR20X19-45X
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Coating:
Galvanized
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Gauge (metal):
18 ga
Height:
36 in
Length:
20 in
Material:
Steel, Stainless Steel
Material Type:
300
NSF Certified:
Yes
Product Type:
Filler
Size:
20 in x 19 in x 36 in
Width:
19 in