24 x 48 in. Underbar Open Base Cabinet with Drainboard
24 x 48 in. Underbar Open Base Cabinet with Drainboard
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial
- Height:
- 36 in
- Length:
- 24 in
- Product Type:
- Cabinet, Drainboard
- Size:
- 24 in x 48 in x 36 in
- Width:
- 48 in