26-1/2 in. Bottom Grid
26-1/2 in. Bottom Grid
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion resistant: constructed of solid stainless steel to resist corrosion
- Specially designed feet protect sink bottom to keep it looking great
- Custom sized: designed to cover the bottom of specific Elkay sink bowls
- Dishwasher safe: fits inside the dishwasher for convenient cleaning
- Convenient drain opening: properly positioned opening provides easy access to drain or disposer
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 1-5/16 in
- IAPMO Listed -:
- No
- Length:
- 26-1/2 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Grid
- Shape:
- Other
- Side Spray:
- No
- Size:
- 26-1/2 in x 14-3/4 in
- Width:
- 14-13/16 in