30 x 19-15/16 in. No-Hole Fireclay Single Bowl Farmhouse, Undermount and Sink Kits Kitchen Sink in Matte Grey
30 x 19-15/16 in. No-Hole Fireclay Single Bowl Farmhouse, Undermount and Sink Kits Kitchen Sink in Matte Grey
Frequently Purchased Together
Product Details
- REVERSIBLE DESIGN: Sink can be installed with either a traditional flat front or with a decorative band feature at the top
- FIRECLAY MATERIAL: The sink is handcrafted from fine fireclay and has a smooth surface
- FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen
- DRAIN FITTINGS: Fireclay sinks use standard drain fittings; sold separately
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks
- Drable: Material is fired at high temperatures for long-lasting durability. The surface is scratch and stain resistant
- CABINET SIZE: 33" minimum custom cabinet with an inside support frame required for proper installation
- CENTER DRAIN: Drain is conveniently placed in the center of the sink
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Basin Depth:
- 9-1/8 in
- Basin Length:
- 28-1/2 in
- Basin Width:
- 18-5/16 in
- CSA Certified:
- CSA B45.1
- Capacity:
- 3 gal
- Color Finish Category:
- Greys
- Color Finish Name:
- Matte Grey
- Depth:
- 10-31/500 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Height:
- 10-31/500 in
- IAPMO Listed -:
- Yes
- Length:
- 29-7/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Product Type:
- Sink
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 28-1/2 in x 18-5/16 in x 9-1/8 in
- Sink Depth:
- 10-1/16 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30 in
- Style:
- Traditional
- Weight:
- 85 lb
- Width:
- 19-15/16 in