36 in. Undermount Support Kit
36 in. Undermount Support Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to support the sink from the cabinet wall.
- DURABLE: Corrosion resistant for long-lasting durability.
- Can be cut to the desired length as required.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Multi-Family
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Hardware Included:
- No
- Height:
- 2 in
- Length:
- 36 in
- Material:
- Aluminum
- Number of Bowls:
- 1
- Origin:
- Global
- Product Type:
- Support Kit
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Weight:
- 2.3 lb
- Width:
- 1-1/2 in