36 x 30 in. 304 Stainless Steel and Galvanized Steel Mixing Stand with Under Shelf
36 x 30 in. 304 Stainless Steel and Galvanized Steel Mixing Stand with Under Shelf
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18 gauge, 400 series stainless steel undershelf.
- Stainless steel legs with adjustable bullet feet.
- High quality 16 gauge, type 300 series stainless steel.
- Carries NSF certification for foodservice application.
Documents
Specifications
- Application:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Gauge (metal):
- 16 ga
- Height:
- 24 in
- Length:
- 36 in
- Material:
- Galvanized, Stainless Steel
- Material Type:
- 304
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Shelf
- Side Spray:
- No
- Size:
- 36 in x 30 in x 24 in
- Weight:
- 83 lb
- Width:
- 30 in