37-3/4 in. Level Mounting Frame
37-3/4 in. Level Mounting Frame
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- Single station mounting frame for use with ENOB ERFP ERO ERPB LNFE LRPB models.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Healthcare, Hospitality, Office
- Brand Model Compatibility:
- Soft Sides® and SwirlFlo® Single-Level Water Coolers
- Coating:
- Galvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized Steel
- Gauge (metal):
- 16 ga
- Height:
- 37-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 18-3/4 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Mounting Frame
- Side Spray:
- No
- Volts:
- 115V
- Width:
- 12 in