4 gpm 2-Hole Bucket Hook Kitchen Sink Wall Mount Centerset Faucet with 8 in. Center Size and Double Lever Handle in Polished Chrome

You last purchased this on
 
Elkay

4 gpm 2-Hole Bucket Hook Kitchen Sink Wall Mount Centerset Faucet with 8 in. Center Size and Double Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

4 gpm 2-Hole Bucket Hook Kitchen Sink Wall Mount Centerset Faucet with 8 in. Center Size and Double Lever Handle in Polished Chrome

  • Fast #
  • Part #ELK940BR07L2S
  • Item #4219804
  • Manufacturer Part #LK940BR07L2S
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lead-free compliant: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products
  • Solid brass construction: Built for long-term durability
  • ADA compliant: Faucet is ADA compliant
  • 2 faucet holes: Faucet designed to be installed using two faucet holes
  • 1/2" adjustable inlets with integral stops: Adjustable water inlets with shutoffs that stop water flow at the faucet for easy maintenance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
No
EcoLogo Certified:
No
Faucet Center Size:
8 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Centerset
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
4 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
Yes
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Side Spray:
No
Spout Height:
2-1/8 in
Spout Reach:
6-1/2 in
Spout Type:
Low Arc
Style:
Traditional
Trim Only:
No
Volts:
115V
WaterSense Labeled:
No