4 in. Drain Fitting Rotary Lever Operated with Overflow in Polished Stainless Steel
4 in. Drain Fitting Rotary Lever Operated with Overflow in Polished Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4-1/8" O.D. top stainless steel flange with brass body.
- Stainless steel perforated grid and lever arm.
- 1-1/4" O.D. Chrome plated brass connected overflow with stainless steel overflow faceplate, 2" O.D. x 4" tailpiece.
- Chrome plated brass tailpiece.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Classroom, Foodservice, Healthcare, Hospitality, Office
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Faucet Connection Size:
- 2 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Grid Drain Material:
- Chrome Plated Brass
- Height:
- 24-5/16 in
- IAPMO Listed -:
- No
- Length:
- 28-1/4 in
- Material:
- Brass
- Origin:
- Global
- Overflow Included:
- Yes
- Product Type:
- Accessory
- Side Spray:
- No
- Style:
- Traditional
- Tailpiece Length:
- 4 in
- Width:
- 1-1/2 in