42 x 5 in. 300 Stainless Steel Underbar Single Speed Rail
42 x 5 in. 300 Stainless Steel Underbar Single Speed Rail
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Gauge (metal):
- 18 ga
- Height:
- 9 in
- Length:
- 42 in
- Material:
- Stainless Steel
- Material Type:
- 300
- Origin:
- Global
- Product Type:
- Speed Rail
- Size:
- 42 in x 5 in x 9 in
- Width:
- 5 in