Air Gap in Lustrous Steel

You last purchased this on
 
Elkay

Air Gap in Lustrous Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Air Gap in Lustrous Steel

  • Fast #
  • Part #ELK105LS
  • Item #4219802
  • Manufacturer Part #LK105LS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Universal design that fits many faucet styles.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Classroom, Foodservice, Healthcare, Hospitality, Office
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
1-3/4 in
GSA Approved:
No
Height:
2-1/8 in
IAPMO Listed -:
No
Length:
1-3/4 in
Material:
Brass, Plastic
Origin:
Global
Product Type:
Accessory
Side Spray:
No
Width:
1-3/4 in