Push Button Handle Bubbler in Polished Chrome

You last purchased this on
 
Elkay

Push Button Handle Bubbler in Polished Chrome

  • Fast #
  • Part #ELK142
  • Item #43869
  • Manufacturer Part #LK142
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Push Button Handle Bubbler in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Built-in adjustable water volume control regulates flow from 20 PSI to 105 PSI.
  • Heavy chrome-plated body with a 3/8" (10 mm) NPT connection.
  • Push-button valve bubbler designed so that water never comes in contact with lead-containing materials.
  • Requires one 1-1/2" (38 mm) or 1-1/4" (32 mm) faucet hole.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Healthcare, Hospitality, Office
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPSM
Faucet Connection Size:
3/8 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Handle Type:
Push Button
Height:
4-3/4 in
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
1-7/16 in
Material:
Brass
NSF:
NSF 372 (lead free), NSF 61
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Domestic
Product Type:
Faucet
Side Spray:
No
Sink Installation Type:
Wall Mount
Spout Type:
Fixed
Valve Size:
3/8 in
Weight:
1.2 lb
Width:
2-3/8 in