Cap Set Screw in Silver
Cap Set Screw in Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- VRCTL8 VRCTL™Water Coolers
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3/8 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Bowls:
- 2
- Origin:
- Global
- Product Type:
- Screw
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional