DESCRIPTION

  • 20-gauge, type 304 nickel bearing stainless steel
  • 3" vertical and 2 1/4" horizontal radius coved corners
  • Bowl size: 28"×15 3/4"×7"
  • Bowls are recessed 3/16" below outside edge of sink
  • Brushed satin finish
  • Drain opening: 3 1/2"
  • Minimum cabinet size: 36"
  • Single Bowl
  • Underside of sink is fully undercoated

Elkay Celebrity® 1-Hole 1-Bowl Topmount Kitchen Sink in Brushed Satin

ECRS33221

Color Finish

Brushed Satin

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
28 in x 15-3/4 in x 7 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Celebrity®
Color Finish
Brushed Satin
Color Finish Category
Stainless Steel
Depth
7 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
GSA Approved
No
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
33 in x 22 in
Package Quantity
1
Shape
Rectangular
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0351 in

$496.92
EACH

(Pricing is for Brushed Satin)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Ships in 4-7 Days